Beli perkakas otomotif di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Scraper Tool (Pengikis Cat Otomotif)atribut:
- Size Contents: width size 120mm (2pcs)
- American Tool Scraper Tool Set (Pengikis Cat Otomotif)Deskripsi:> 0.3mm hardened and polished spring steel blade> Machine-fitted almunium spine> Absolutely solvent resistantContent :- 1pcs of 50mm width Scraper- 1pcs of 80mm width Scraper- 1pcs of 105mm width Scraper- 1pcs of 120mm width Scraperatribut:
- Size Contents: width size 50,80,105,120mm @1pc
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Kennedy Curved Rubber Hook Pick Tool (Alat Pengambil Otomotif)Deskripsi:Curved hook tools are for inserting and removing rubber seals and gaskets, they feature a long shaft and curved head for smooth operation in both directions. Manufactured from hardened and tempered chrome vanadium steel with a comfort grip.atribut:
- Tool Material: Metal
- Additional Features: Comfort grip Manufactured from chrome vanadium steel
- Tool Application: Gasket Seal
- Kennedy Three Square Engineers Scraper Tool (Pengikis Cat Otomotif)Deskripsi:Three Square Suitable for tool room and light engineering work. Used on small bearings and bushes and into restricted/tight angles. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.atribut:
- Handle Shape: Contoured
- JTC Automatic Center Punch (Alat Pelubang Otomotif)atribut:
- Overall Length (mm): 130
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Long Handled Scraper Tool (Pengikis Cat Otomotif)Deskripsi:Wall scrapers that help remove wallcoverings, paint, floor and wall tiles more easily. The blunt side of the blade is useful for stripping off paint, removing wallcoverings and tiles, whilst the sharp edge will easily remove paint from glass. Blades are easily changed and replaced.atribut:
- Overall Length: 315mm
- Blade Width: 14mm
- Blade length: 100mm
- Blade Dimensions: 100x14
- Blade Material: High Carbon Steel
- Handle Material: Ribber grip
- For use with: Kennedy 100mm Scraper Blades
- Part Number: KEN5330600K
- Size: 100mm
- Kennedy Multi-Purpose Scraper Tool Set (Pengikis Cat Otomotif)Deskripsi:This cleaning brush set is very versatile in use as it comes with three different material bristles and can be used either manually or with a power drill. Supplied in Wallet Contents: Quick Release Screwdriver Quick Release Extension Bar 9, 11, 13, 15, 17 & 19mm Ø Brass Brushes 9, 11, 13, 15, 17 & 19mm Ø Steel Brushes 9, 11, 13, 15, 17 & 19mm Ø Nylon Brushesatribut:
- Overall Length: (2) 320mm 208mm 212mm
- Additional Features: Impact resistant square section handle
- Tool Material: Steel
- Includes: Blade length 205 x 13mm (8 Inch x 1/2 Inch) Blade length 205 x 25mm (8 Inch x 1 Inch) Blade length 97 x 15mm (33/4 Inch x 5/8 Inch) Blade lengths 93 x 25mm (31/2 Inch x 1 Inch)
- Part Number: KEN5031980K
- monotaro Electrical Repair Tool Terminal (Perkakas Kelistrikan Otomotif)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Package Weight (g): 36
- MITSUGIRON Car Emergency Equipment Delta Flash Warning Sign (Peralatan Darurat Otomotif)atribut:
- Material: Body, Battery case portion:ABS resin, Reflector:Acrylic, Leg:Steel
- Width (mm): 522
- Height (mm): 483
- Power Supply: AA alkaline battery 4 numbers (Sold separately)
- Continuous flashing time: Approximately 60 hours
- Specification: Rain proof structure
- Purpose of Use: In case of emergency such as car breakdown or accident.
- monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif)Deskripsi:It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): Two 213 x tips, 143 x two tips
- Material (Shaft): CR-V
- Material (Clips): PP+TPR
- Handle Length (mm): 80
- Hardness HRC: 48
- Shaft Diameter (Ø mm): 3
- Kennedy 8 Inch Half Round Engineers Scraper Tool (Pengikis Cat Otomotif)Deskripsi:Half Round For use on hollow surfaces such as bearing linings and internal cylindrical surfaces. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.atribut:
- Overall Length: 205mm
- Overall Depth: 95mm
- Dimensions: 205x16x95mm
- Handle Shape: Contoured
- Overall Width: 16mm
- Shank Length: 60mm
- Part Number: KEN5182580K
- CATEYE Car Emergency Equipment Delta Warning Sign (Peralatan Darurat Otomotif)Deskripsi:-It is a product with a high retroreflective effect to the light source using the high performance reflector.-In a dedicated soft case. -For emergency stop due to failure of a car.-With legs for installation.-EC standard compliant productatribut:
- Color: Red
- KYOTO TOOL (KTC) Auto Electrical Tool 3/8inch Sq Super Long Plug Wrench (Perkakas Kunci Busi)Deskripsi:Application : Used for desorption of the spark plug.atribut:
- Weight (g): 250
- Dimensions s (mm): 16 (hex)
- Dimention D1 (phimm): 20
- Dimention D2 (phi mm): 35
- Outlet Corner (sq.): 9.5
- Dimension L (mm): 250
- monotaro Torque Angle Gauge (Alat Ukur Otomotif)Deskripsi:Hold the L-shaped bar against the surrounding object and fix the main body and turn it to the specified angle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Minimum Scale Value (°): 2
- Plug-In Angle (mm [inch]): 12.7 [1/2]
- Measurement Range (degree): 360
- Gauge Diameter (phi mm): 68
- monotaro Drivetrain Part Belt Hook Tool (Komponen Penggerak Otomotif)Deskripsi:It is a dedicated auxiliary tool used when installing drive belts of automobiles and machinery and equipment. By using this belt hook tool, it is possible to shorten the working time since mounting and removal of a single drive belt can be done easily. You can also check the engine room V-belt and timing belt. ince the shape of the hook is a round shaft, it is difficult to damage the new belt during belt exchange. When installing drive belts for automobiles and machinery and equipmentatribut:
- Shaft Diameter (Ø mm): 6.5
- Overall Length (mm): 690
- Grip Diameter (Ø mm): 30
- monotaro Electrical Repair Tool Terminal Release 5 Pieces Set (Perkakas Kelistrikan Otomotif)Deskripsi:A special case convenient for carrying and storing is attached. Since the grip part is knurled, it is hard to slip and it is suitable for fine work.. To remove the terminal from plug, connector, coupler.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width x Thickness (mm): Tip / 1.0 x 1.0, 1.5 x 1.0, 1.8 x 1.0, 1.5 x 0.3, 2.0 x 0.8
- Material: Hard steel sheet, aluminum
- Overall Length (mm): About 83
- TONE Pedal Wrench (Kunci Pas Otomotif)Deskripsi:-An easy-to-apply-force long type enables secure tightening and removing pedal tightened hard.-30°/60° of different offset angles and excellent usability.atribut:
- Total Length: 320mm
- Tip Thickness: 4.5mm
- Width Across-Flat Dimension: 15mm
- Senator Engineers Starter Toolkit (Set Perkakas)Deskripsi:Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima trayatribut:
- Kit Type: Engineers
- Insulated: No
Daftar Harga perkakas otomotif Terbaru November 2026
| American Tool Scraper Tool (Pengikis Cat Otomotif) | Rp48.900 |
| American Tool Scraper Tool Set (Pengikis Cat Otomotif) | Rp59.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp88.900 |
| Kennedy Curved Rubber Hook Pick Tool (Alat Pengambil Otomotif) | Rp169.900 |
| Kennedy Three Square Engineers Scraper Tool (Pengikis Cat Otomotif) | Rp239.900 |
| JTC Automatic Center Punch (Alat Pelubang Otomotif) | Rp319.900 |
| Kennedy Long Handled Scraper Tool (Pengikis Cat Otomotif) | Rp209.900 |
| Kennedy Multi-Purpose Scraper Tool Set (Pengikis Cat Otomotif) | Rp1.499.900 |
| monotaro Electrical Repair Tool Terminal (Perkakas Kelistrikan Otomotif) | Rp219.900 |
| MITSUGIRON Car Emergency Equipment Delta Flash Warning Sign (Peralatan Darurat Otomotif) | Rp2.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102089248-1.jpg)
/P102089255-1.jpg)
/rkP101003992-6.jpg)
/2oP102206096-8.jpg)
/lrP102209783-4.jpg)
/P101529493-1.jpg)
/fzP102198575-3.jpg)
/53P102199183-4.jpg)
/P101570242-1.jpg)
/P102028759-1.jpg)
/P102250165-1.jpg)
/brP102194423-2.jpg)
/P102608937-2.jpg)
/P102065655-1.jpg)
%20Auto%20Electrical%20Tool%203%2F8inch%20Sq%20Super%20Long%20Plug%20Wrench%20(Perkakas%20Kunci%20Busi)/P102176771-1.jpg)
/P102249594-1.jpg)
/P101561691-1.jpg)
/P102249415-1.jpg)
/P102355327-1.jpg)
/l6P101004762-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)